Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167483

MPN #: 101109756

Diversey™ Stride® Neutral Floor Cleaner, Citrus Scent, 84.5 oz. Bottle, 2/Case

Product Description
Stride® Citrus Neutral Cleaner is a non-alkaline formulation does not dull floor finishes and for everyday cleaning of floors and other hard surfaces.

Features:
  • Concentrated formulations deliver economical cleaning performance
  • Low-foaming formula allows for less emptying of recovery tanks and increased productivity
  • Neutral pH formulation that does not require rinsing and dries film-free
  • Most SKUs meet the Green Seal® GS 37 standard and GreenGuard® indoor air quality certification
  • Dust, Food Residue, Grease, Grime, Oil-Based Soil, Organic Matter, Scuff Marks, Water-Based Soil
Applications:
  • For use as a daily and general cleaner
  • Versatile formula that performs in a variety of application methods such as an autoscrubber, spray and wipe and mop and bucket
Certifications:
  • Green Seal Greenguard CFIA
  • Kosher


PRICE
$299.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size84.5 oz

Product Details

TypeFloor Cleaner
pH7.2
ApplicationScrubbing
For Use WithJ-Fill(R) QuattroSelect(R) Portion Control Systems
ScentCitrus
Size Type84.5 oz. Bottle
Helps RemoveDust, Food Residue, Grease, Grime, Oil-Based Soil, Organic Matter
DescriptionFloor Cleaner
Package Quantity2
Manufacturers Part Number101109756
Floor TypeConcrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution Ratio1:375 - 1:750
BrandDiversey