Gas & Electric Ranges
Free Shipping
Brand
Type
Voltage
Length
Width
Material
Height
Capacity
Color
Price
Related Products
The 41000 series of non-ducted under cabinet hoods are made to exacting Broan standards, providing effective filtration, high quality and value. The range hood comes in a variety of appliance matching colors and widths, and includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation, a fan designed for years of trouble free service, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation. Features: Installs as non-ducted only with charcoal filter. A protective lamp lens distributes ...
Commercial microwave 10 touch pad control panel shall be programmable with the ability to program up to 100 menu items. Cooking timer shall be 60 minute countdown style with a time entry option and an end of cycle audible signal. LED display shall be backlit. Oven shall have 11 power levels for consistent, delicious results for frozen and fresh foods. Microwave output shall be 1800 watts with a unique method of energy distribution provides superior even-heating. Interior ceramic shelf is sealed and recessed to help reduce plate to shelf edge impact and keep spills contained. Ample .6 ...
1700 Watt Microwave 0.6 Cubic Foot Capacity This Panasonic® commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. The Panasonic microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for viewing of contents. Easy grip door handle offers fast and durable door opening. 0.6 cubic foot capacity, top & bottom energy feed and stainless steel cabinet & cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display. 60 Programs allow customizable cooking times ...
Vulcan MSA48-101, Heavy-Duty Flat Top Griddle/Grill, Natural Gas Features: 27,000 BTUs per 12" section, U-shaped steel burners 48" w x 24" d griddle plate Fully welded stainless and aluminized steel chassis frame with one drawer Mechanical snap-action thermostatic controls 1" thick polished steel griddle plate 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted Heavy duty flat top enables breakfast to dinner functionality Cool bull nose design keeps the grill front rail cool to the ...
2,100 Watt Microwave 0.8 Cubic Foot Capacity Commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic® commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for quick viewing of contents. Easy grip door handle offers fast and durable door opening. Microwave offers 0.8 cubic foot capacity, top and bottom energy feed and made with stainless steel cabinet and cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display and 60 ...