Winco EPG-2 Electric Panini Grill, Ribbed Plates, 9", 2 Sets
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 18-1/2 in |
| Height | 13 in |
Product Details
| Style | Flat Plates |
| Type | 2 Sets |
| Description | Electric Panini Grill |
| Manufacturers Part Number | EPG-2 |
| Brand | Winco |
Related Products
Features Ribbed cast-iron plates for even heat distribution and quick cooking time 17 inch x 9.25 inch cooking surface, great for grilled panini sandwiches, hamburgers, chicken, vegetables and more Brushed stainless steel body construction and removable drip tray Hinged, auto-balancing top plate to suit foods up to 3 inch thick Adjustable thermostat to 570°F Adjustable back feet for easy grease drainage Dual Power ON and Ready indicator lights Heat-resistant handles Limited One Year Warranty
Crown Verity Propane Club Grills are made of 18 gauge Type 304 stainless steel with a #4 finish for corrosion-resistance and long lasting durability. Grill design includes two 30 lb. horizontal propane tanks. 14 gauge stainless steel radiants remain in place during transportation and cleaning. Roll dome hoods helps preheat unit in less than 6 minutes. Stainless steel burners placed every 5-3/4" ensure even heat pattern. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. 2 locking swivel casters and two 14" diameter wheels provide mobility. NSF listed. ...
Features Super-high output - up to 1000+ slices per hour Continuous-feed rack for steady flow of toast Heavy-duty toast drawer Ultra-fast 4-minute heat-up time Compact, space-saving design Large 2 inch opening accommodates thick breads and bagels Cool-touch side panels Heavy-duty brushed stainless steel construction Customized controls for your toasting preference: Energy-saving standby function Bread function toasts both sides of the bread Bagel function toasts cut side of bagel only Power control and conveyor speed control for all toasting preferences Power On and Toaster Ready ...
Features Half ribbed and half flat cast-iron plates for versatile cooking applications 17 inch x 9.25 inch cooking surface, great for grilled panini sandwiches, hamburgers, chicken, vegetables and more Brushed stainless steel body construction and removable drip tray Hinged, auto-balancing top plate to suit foods up to 3" thick Adjustable thermostat to 570°F Adjustable back feet for easy grease drainage Dual Power ON and Ready indicator lights Heat-resistant handles Limited One Year Warranty
Make perfectly grilled panini sandwiches and more with the 120V Waring® WPG150T Compact Italian-Style Panini Grill with Timer. Grooved cast-iron plates heat evenly and quickly cook sandwiches, burgers, chicken, and vegetables up to 3 inches thick. Its brushed stainless steel body and removable drip tray are easy to clean. Includes adjustable thermostat to 570°F, POWER and READY indicator lights and timer. Features: 9-3/4" x 9-1/4" cooking surface, great for grilled panini sandwiches, hamburgers, chicken, vegetables and more Hinged, auto-balancing top plate to suit foods up to 3" ...