Summit-Electric Range, Slim 24"W, Storage Compartment, White, 220V
Write a Review
|
Questions & Answers (0)
Product Description
Summit 220V Electric Range, Slim 24"W W/Storage Compartment, White
Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric.
SUMMIT offers a wide selection of household ranges with high quality construction at superior value. Our apartment sized line of electric ranges includes the white WEM610. At just 24" wide, this model is perfectly sized to fit into a tight space but has a large oven for family meals. A bottom storage compartment holds cookware and an anti-tip bracket adds safety. The complete porcelain and steel construction makes the WEM610 a durable unit with classic style.
Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric.
SUMMIT offers a wide selection of household ranges with high quality construction at superior value. Our apartment sized line of electric ranges includes the white WEM610. At just 24" wide, this model is perfectly sized to fit into a tight space but has a large oven for family meals. A bottom storage compartment holds cookware and an anti-tip bracket adds safety. The complete porcelain and steel construction makes the WEM610 a durable unit with classic style.
PRICE
$899.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 40 in |
Product Details
| Body Color Family | White |
| Interior Oven Light | No |
| Oven Door Window | No |
| Capacity | 2.9 ft³ |
| Surface Type | Porcelain |
| Cooking Timer | No |
| Backsplash | Yes |
| Cleaning Type | Manual |
| Oven Temperature Control | Dial |
| Door Color Family | White |
| Burner Temperature Control | Dial |
| Burner Type | Coils |
| Manufacturers Part Number | WEM610 |
| Fuel Type | Electric |
| Number of Burners | 4 |
| Backsplash Display | No |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | FALSE |