Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1892921

MPN #: RE2411W

Summit-Range, Electric, 4 Burners, White, 23.5"W x 23.5"D x 42"H

Product Description
Summit RE2411W - Range, Electric, 4 Burners, 2.9 Oven Cu. Ft., White, 23-1/2"W x 23-1/2"D x 42"H

Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric.

Summit brings outstanding value to small kitchens with fully featured 24" electric ranges.

Made in North America, the RE2411W is a 220V electric range designed for 24" wide cutouts. One 8" and three 6" coil burners include removable chrome drip pans for easy cleaning. A high backguard helps to protect your kitchen's walls from heating and spills. All cooking controls are located upfront on push-to-turn knobs for safe and easy use. Indicator lights illuminate when the burners and oven are on.

Oven features a generously sized 2.9 cu. ft. space with two sliding racks. The waist-high broiler is conveniently located inside, letting you finish your cooking without transferring contents to an inconvenient drop-down compartment on the floor.

Unit comes in a white exterior finish with color-matched knobs & handle and see through oven door. With its slim fit and user-friendly features, this unit is the ideal choice for space-challenged kitchens on a budget.

Features:
  • Full 2.9 cu. ft. oven interior offers maximum capacity in a slim fit
  • Waist-high broiler lets you bake and broil with ease
  • Color matched handle and knobs for a clean kitchen look
  • Large oven window makes it easy to keep track of your cooking
  • Lower storage drawer
  • Made in North America
PRICE
$769.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height42 in
Weight135 lbs
Exterior Depth With Handle25-3/4 in
Depth With Door at 90°43-1/4 in

Product Details

Body Color FamilyWhite
Oven Door WindowYes
Number of Oven Racks2
Cleaning TypeManual
Oven Temperature ControlDial
Door Color FamilyWhite
Burner Temperature ControlDial
Burner TypeCoils
Manufacturers Part NumberRE2411W
BrandSummit Appliance
Cooktop Surface MaterialMetal
Amperage5-7/8 A
Capacity2.9 ft³
Voltage220 V
DescriptionElectric Range
Fuel TypeElectric
Number of Burners4

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL