Summit FF6BKBI7FR - Built-In Undercounter All-Refrigerator, BK, SS Door Frame To Accept Custom Pane
Write a Review
|
Questions & Answers (0)
Product Description
Summit Freestanding All-Refrigerator W/Black Exterior, Thin Handle, 32"H For ADA Counters
SUMMIT's FF7ADA series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The freestanding FF7BSSHVADA is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ADA guidelines for lower counter height. The black cabinet is fitted with a wrapped stainless steel door for modern elegance, with a sleek stainless steel handle set horizontally over the top. Inside, the FF7BSSHVADA uses automatic defrost to lower user maintenance. SUMMIT's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable glass shelves add storage flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7BSSHVADA fits well in any commercial, home, or medical setting. Match it with any frost-free SCFF55BSSHVADA freezer for a complete side-by-side set.
SUMMIT's FF7ADA series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The freestanding FF7BSSHVADA is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ADA guidelines for lower counter height. The black cabinet is fitted with a wrapped stainless steel door for modern elegance, with a sleek stainless steel handle set horizontally over the top. Inside, the FF7BSSHVADA uses automatic defrost to lower user maintenance. SUMMIT's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." Adjustable glass shelves add storage flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7BSSHVADA fits well in any commercial, home, or medical setting. Match it with any frost-free SCFF55BSSHVADA freezer for a complete side-by-side set.
PRICE
$1,399.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 32 in |
Product Details
| Body Color Family | Black |
| Shelf Type | Glass |
| Light | Yes |
| Amperage | 1.3 A |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Capacity | 5.5 ft³ |
| Voltage | 115 VAC V |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Thermostat Type | Dial |
| Manufacturers Part Number | FF7BKSSHVADA |
| Reversible Door | Yes |
| Brand | Summit Appliance |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ULC |