Accucold Trolley26 - Wheeled Trolley For SPRF26 Portable 12V Refrigerator/Freezer
Write a Review
|
Questions & Answers (0)
Product Description
Summit Wheeled Trolley For Summit Sprf26 Portable 12V Refrigerator/Freezer
Wheeled trolley for SUMMIT SPRF26 portable 12V refrigerator/freezer.
Wheeled trolley for SUMMIT SPRF26 portable 12V refrigerator/freezer.
PRICE
$74.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/4 in |
| Depth | 22-1/4 in |
| Height | 41-11/16 in |
Product Details
| Type | Lift-Up Door |
| Body Color Family | Black |
| Material | Steel |
| Description | Trolley for Portable Refrigerated Coolers |
| Color | Black |
| Manufacturers Part Number | Trolley26 |
| Brand | Amko Displays |