Sump Alarm 2368 Float Switch, SludgeBoss, Wire Lead, 20', Retail
Write a Review
|
Questions & Answers (0)
Product Description
This Sewage Float Switch and Septic Float Provide Reliable Measurement and Control of Wastewater Levels for Both Empty and Fill Applications. With its 20 Foot Cord and Self-Orienting Design Non-Tethered to Accommodate an Array of Needs, This Float Switch is Ideal for Medium to Heavy Amounts of Suspended Solids Designed for Sewage and Septic Applications. The SludgeBoss Float Switch is Controlled by a Honeywell Micro Switch and is Rated for Use with 12-24VDC and 120-240VAC. Directly Control Motors of up to ½ Horsepower (or 13 Amps) at 120- or 220-Volts AC for Non-Continuous Pump Operations, and up to 13 Amps for 12V DC Motor Loads. With a Corrosion Resistant Polypropylene Casing and Temperature Resistance of 32 to 140 Degrees Fahrenheit, It Holds CE and IEC Approvals. This Float is Ideal for Managing Sewage Liquids and Solids with Peace of Mind. We Confidently Offer an Unrivaled 5 Year Warranty Against Manufacturer Defects
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/8 in |
| Width | 5 in |
| Height | 5 in |
| Cord Length | 20 ft |
Product Details
| Style | 3-Wire Lead |
| Type | Float Switch |
| Voltage | 120 - 240VAC, 12 - 24VDC V |
| Material | Polypropylene |
| Package Quantity | 1 |
| Application | Sewage, Viscous Fluids, Heavy Suspended Solids |
| Manufacturers Part Number | SA-2368-6-US-RETAIL |
| Brand | Sump Alarm |