Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2248816

MPN #: SUMPCLEANER WB-1Gal

Sumpcleaner WB Machine Coolant Sump Cleaner - 1 Gallon Container

Product Description
Sump Cleaner WB is a heavy-duty sump cleaner and general maintenance cleaner. This high detergency, hard surface cleaner simultaneously cleans and deodorizes the most heavily soiled sumps. The unique wetting properties of Sump Cleaner WB enhances detergency and soil penetration. Sump Cleaner WB is an excellent choice to remove the toughest oils, greases and shop soils. Provides very good rust protection.

Benefits:
  • Leaves sumps clean and odor free
  • Hard water stable
  • Multifunctional – cleans and deodorizes
  • Cleans well in cold water
  • Economical – highly concentrate
  • Removes tire tracks, grease, carbon, and other hard to remove soils
Cleaning Processes:
  • Individual coolant sumps
  • Central systems
  • Spray bottle cleaning
  • Janitorial hard surface cleaning


PRICE
$44.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Country of OriginMade In USA
Package TypeContainer
Package Quantity1
DescriptionMachining Coolant Sump Cleaner
FormulaSump Cleaner WB
For Use WithCleaning - Maintenance
BrandMetalloid