Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2152645

MPN #: ADDVANCE 6380-1Gal

ADDVANCE 6380 Metal Forming Lubricant - 1 Gallon Container

Product Description
ADDVANCE 6380 is a heavy-duty biodegradable wire, rod and tube drawing lubricant for the most severest of operations. ADDVANCE 6380 was specifically engineered to replace oil based lubricants in the toughest draws on the hardest metals. ADDVANCE 6380 is a unique, no oil, renewable resource formulation that will provide the operator with benefits that are unattainable with traditional oil based lubricants. This state-of-the art chemistry affords the ultimate in lubricity, personal safety and environmental compatibility. ADDVANCE 6380 provides the benefits of a chlorinated lubricant without the use of chlorinated paraffin. ADDVANCE 6380 is the ideal choice for heavy-duty stamping, blanking and deep drawing operations on all metals including the hardest alloys.

Features & Benefits:
  • Outstanding corrosion protection
  • Cleaner/safer plant environment
  • EP package reduces wire tears
  • Excellent "wet-out" properties
  • Cleans off easily
  • Contains no hazardous materials
  • Excellent die life and anti-wear properties
  • Biodegradable, operator friendly
  • Multi-metal compatible
  • Reduces post finishing costs
  • Produces bright/clean wire
  • Cost-effective - low end use costs
Applications:
  • Bending
  • Blanking
  • Cold Heading
  • Deep Drawing
  • End-Forming
  • Extruding
  • Metalforming
  • Piercing
  • Punching
  • Rod & Bar Processing
  • Stamping
  • Tube- Bending
  • Tube- Drawing
  • Tube- End-Forming
  • Tube- Expanding
  • Wiredrawing- Wet


PRICE
$59.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Country of OriginMade in USA
Package TypeContainer
DescriptionMetal Forming Lubricant
Manufacturers Part NumberADDVANCE 6380-1Gal
FormulaAddvance 6380
BrandMetalloid