Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137287

MPN #: 80434-SU

Sunlite® LED R14 Bulb, 120V, 4W, 250 Lumens, Medium Screw Base,3000K, Warm White, Pack of 3 - Pkg Qty 3

Product Description
The Sunlite® LED R14 Mini Reflector Floodlight bulb is the perfect light source for any compatible track light, recessed fixtures, and other compatible fixtures. Producing a powerful beam of light at a fraction of a traditional incandescent bulb's energy cost while being safer than your typical fluorescent lamp. Sunlite® R14 Mini Reflector Floodlight bulb offers 25000 hours of lighting, which is far more significant when comparing it to any other lighting source. Fewer replacements mean lower maintenance and substantial savings. LED bulbs use 75% less energy than an incandescent bulb and last 25 times longer than a traditional bulb. Sunlite® features high-quality light bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and high-quality products. Our LED R14 Mini Reflector Floodlight bulbs are a safe choice. They are ETL Listed for Damp Location use.

Features:
  • Upgrade To LED – Replace inefficient incandescent bulbs with energy saving LED bulbs. These R14 Mini Reflector Floodlight bulb got you covered. These bulbs are ideal for many applications such as track fixtures, china cabinets, curio cabinets, closets, desk lamps, and so much more!
  • Energy Efficient: Get the same output as a 25 Watts Bulb while only using 4 watts of electricity, which makes you save a significant amount on your energy bill. The LED bulb costs only 0.48 per year to operate.
  • Long Life: This LED light bulb has an operational lifetime expectation of up to 25,000 hours before needing to be replaced. That's 22.8 years of use! (based on a 3-hour day)
  • Warm White Color Temperature: With a color temperature of 3000K the LED R14 Mini Reflector Floodlight bulb emits a warm white light, generating a comfortable atmosphere in every room of your home. Color Rendering Index (CRI) of 80 and 105-degree beam angle.
  • A Safer Choice - These bulbs contain no mercury or other harmful chemicals. They feature a long life so you replace them less often. More energy efficient than incandescent and compact fluorescent bulbs. These lamps are ETL Listed for Damp Location use.
PRICE
$41.25  Sold in packages of 3 / $13.75 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/16 in
Width1-9/16 in
Height1-9/16 in
Weight0.3 lbs
BaseMedium Screw (E26)
Diameter1-9/16 in

Product Details

For Use WithTrack Fixtures, China Cabinets, Curio Cabinets, Closets, Desk Lamps
CRI80
Beam Angle105 °
Wattage4 W
MaterialPlastic
Manufacturers Part Number80434-SU
Incandescent Equivalent25 W
Lamp TypeR14 Reflector
Lumens250
ShapeR14
BrandSunlite
TypeLED Mini Reflector Floodlight Bulb
Average Life25000 hr
Color Temperature3000 K
Voltage120 V
DimmableYes
Package Quantity3

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed