Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Pacon® SunWorks Groundwood Construction Paper, 12"x9", Gray, 50 Sheets

Pacon® SunWorks Groundwood Construction Paper, 12"x9", Gray, 50 Sheets

Item #: WBB1771230

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.21

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $4.21 ea.
  • Buy 3-5 $4.07 ea.
  • Buy 6+ $3.95 ea.

Quantity

Customers Also Viewed

Pacon® SunWorks Construction Paper, 9"x12", Assorted, 300 Sheets

Pacon® SunWorks Construction Paper, 9"x12", Assorted, 300 Sheets

Westcott® Titanium Bonded Scissors with Soft Grip Handles, 8"L Bent, Gray/Yellow - Pkg Qty 6

Westcott® Titanium Bonded Scissors with Soft Grip Handles, 8"L Bent, Gray/Yellow - Pkg Qty 6

Pacon® Rainbow Super Value Construction Paper Ream, 45 lb, 9 x 12, Assorted, 500 Sheets

Pacon® Rainbow Super Value Construction Paper Ream, 45 lb, 9 x 12, Assorted, 500 Sheets

Free Shipping

Pacon® Tru-Ray Heavyweight Construction Paper, 12"x9", Slate Gray, 50 Sheets

Pacon® Tru-Ray Heavyweight Construction Paper, 12"x9", Slate Gray, 50 Sheets

Neenah Paper Astroparche Specialty Card Stock 26428, 8-1/2" x 11", Natural, 250/Pack

Neenah Paper Astroparche Specialty Card Stock 26428, 8-1/2" x 11", Natural, 250/Pack

Free Shipping

Wausau Paper™ Card Stock Paper, 8-1/2" x 11", 65 lb, Smooth, Bright White, 100 Sheets/Pack

Wausau Paper™ Card Stock Paper, 8-1/2" x 11", 65 lb, Smooth, Bright White, 100 Sheets/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Colored Paper - Neenah 22581 - Terra Green - 8-1/2" x 11" - 24 lb. - 500 Sheets

Colored Paper - Neenah 22581 - Terra Green - 8-1/2" x 11" - 24 lb. - 500 Sheets

Dixie® DXEUX9WSPK, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 125/Pack

Dixie® DXEUX9WSPK, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 125/Pack

Colored Paper - Neenah 22671 - Purple - 8-1/2" x 11" - 24 lb. - 500 Sheets

Colored Paper - Neenah 22671 - Purple - 8-1/2" x 11" - 24 lb. - 500 Sheets

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack

Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box, 5 Boxes per Pack

Elmer's® Disappearing Purple All Purpose Glue Sticks, Purple/Clear, 60/Box

Elmer's® Disappearing Purple All Purpose Glue Sticks, Purple/Clear, 60/Box

Free Shipping

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Pacon® SunWorks Groundwood Construction Paper, 12"x9", Gray, 50 Sheets

Brightly colored, all-purpose construction paper offers high strength and smooth texture. Long, strong fibers cut clean and fold without cracking. Construction paper is made with a chemical-free pulping process to help ensure a cleaner environment. Recyclable paper is made with a 65 lb. basis weight.

Weights & Dimensions

  • Paper Size 12 x 9
  • Paper Weight 65 lbs
  • Width 12 in
  • Height 9 in

Product Details

  • Paper Type Arts & Crafts Paper
  • Brand Pacon
  • Package Quantity 50 Sheets/Pack
  • Description Groundwood Construction Paper
  • Paper Color Family Gray
  • Style Construction Paper
  • Manufacturers Part Number 8803
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pacon® SunWorks Groundwood Construction Paper, 12"x9", Gray, 50 Sheets

Pacon® SunWorks Groundwood Construction Paper, 12"x9", Gray, 50 Sheets

Item #: WBB1771230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant