Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB2273419

MPN #: LBK10

Supco LBK10 Linebacker® HVAC Surge Protector

Product Description
Prevent the loss of your equipment investment. The LBK10 uses state-of-the-art TPMOV technology coupled with the ability to remove your equipment from damaging surges, the LBK10 provides the ultimate solution for you surge protection needs for Motors, Pumps, Furnaces, Air Handlers, HVAC Compressors, and much more.

With its unique microcontroller, the LBK10's green LED provides a status report for the surge protector's installation. Upon power up, the LBK10 analyzes the voltage and ground conditions and the green LED will indicate their status. If the LBK10 detects an overvoltage, undervoltage, lost neutral or ground, it will not allow power to the surge protector or equipment until the condition is rectified.

Features/ Benefits
  • TPMOV Technology
  • NO/NC relay to disconnect equipment and/or activate indicator
  • Easy installation at condensing unit
  • Green LED indicates surge protection status
  • 4X style Weatherproof housing
  • 3 Year product warranty
  • **3 Year Connected equipment guarantee**
  • UL Listed 1449, 4th edition
  • Type 2 Surge Protection Device
  • Voltage Monitor
  • Ground Monitor


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width3 in
Height3 in
Weight0.1 lbs

Product Details

ColorGray
Hertz60 Hz
Voltage120 / 240 V
Package Quantity1
DescriptionHVAC Surge Protector
Manufacturers Part NumberLBK10
BrandSupco

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed