Supco Fin Comb 11,12,13 Fins Per Inch
|
Questions & Answers (0)
Product Description
Supco Fin Comb 11,12,13 Fins Per Inch
This Fin Comb features 11, 12 & 13 Fins per inch.
This Fin Comb features 11, 12 & 13 Fins per inch.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 5-1/2 in |
| Height | 3/4 in |
Product Details
| Package Quantity | 1 |
| Description | Fin Comb 11,12,13 Fins Per Inch |
| Manufacturers Part Number | FPT13 |
| Brand | Supco |