Mitco N28-17M CO2 Refill Package, Replaces Bacharach 11-7047
|
Questions & Answers (0)
Product Description
Mitco N28-17M CO2 Refill Package, Replaces Bacharach 11-7047
Replaces Bacharach 111-7047. Includes (2) 60 Milliter bottles of clearview liquid, top gasket, screws and envelope of filtering material. Made in the USA.
Replaces Bacharach 111-7047. Includes (2) 60 Milliter bottles of clearview liquid, top gasket, screws and envelope of filtering material. Made in the USA.
PRICE
$74.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3-3/4 in |
| Height | 5-3/8 in |
Product Details
| Capacity | 2 X 60 ML |
| Includes | 2 Bottles Clearview Fluid, Gasket, Screws, Filtering Material, 2 Safety Gloves |
| Description | CO2 Refill Package |
| Manufacturers Part Number | N28-17M |
| For Use With | Bacharach Fyrite Gas Analyzers |
| Brand | Mitco |