Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762627

MPN #: L4079A1035

Honeywell Pressuretrol® Controller L4079A1035, Manual Reset, 2-15 PSI, 14-1 KG/CM²

Product Description
Honeywell Pressuretrol® Controller L4079A1035, Manual Reset, 2-15 PSI, 14-1 KG/CM²

Features

  • High pressure limit switches
  • Stainless steel diaphragm for use with steam, air, noncombustible gases and fluids non-corrosive to stainless steel
  • L4079W is for Oil Applications
  • Micro SwitchÔ snap-acting switches open automatically on pressure rise; must be manually reset
  • Mount using 1/4" NPT female fitting on diaphragm assembly or surface mount through back of case
PRICE
$459.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/5 in
Width5-5/7 in
Height3-3/5 in
Weight3 lbs

Product Details

TypePressure Control For Vapor Heating Systems
Operating Pressure Range2 To 15 psi
Manufacturers Part NumberL4079A1035
BrandHoneywell

Warranty

Warranty1 yr