Supco Rec Chart 7 Day -20 To +50°F
Write a Review
Questions & Answers (0)
7 day, -20° to +50° F chart paper for use with Supco Chart Recorders.
Specifications
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 7/64 in |
Product Details
| Package Quantity | 1 |
| Description | Rec Chart 7 Day -20 To +50 F |
| Manufacturers Part Number | CR87-8 |
| Brand | Supco |
Related Products
The R1600 is a compact wireless vane anemometer that measures air velocity, air temperature, and relative humidity. The instrument can be used either stand-alone or with the REED Smart Series App (available for download on Android and iOS). When connected to the App, the R1600 can measure air volume flow and can be set up to data log measurements over a given period. Features: Measures air velocity (m/s, ft./min, km/h, and mph), air temperature and humidity Easy to operate, designed for one-hand operation Integrated 1.3" display provides flexibility for use without mobile device Magnetic ...
The Triplett Model EM300 10-in-1 Environmental Meter measures Air Temperature, Humidity, Type K Temperature, Wet Bulb, Dew Point, Heat Index, Air Velocity, Air Flow, Wind Chill, and Light. Readings are displayed on the dual backlit LCD that automatically reverses when taking Light measurements. It features a concise and compact button arrangement for easy one-hand operation. The low-friction ball bearing mounted wheel design provides high accuracy and the high precision humidity sensor has a fast response time. Temperature readings are °F/°C switchable. Min/Max records highest and lowest ...
Extech 96VFL13 Temperature PIP Controller W/4 to 20 mA Output, Black, Digital Extech controllers now offer Fuzzy Logic enhanced PID and a Soft-Start feature that protects heaters from cold-starts. PID plus Fuzzy Logic tackles even the most demanding applications, eliminating over-shoot, unwanted process fluctuations and drift. The Soft Start feature is ideally suited for processes, such as those employed in the Thermo-Plastics industry, where careful, exact and slow heating of product is required. Accepts thermocouple and RTD inputs. Single stage Ramp and Soak program with ...
Supco Pressure Recorder - CR87B - 0 to 35 BAR - 110V - °F The CR87B 6" Chart Recorder offers reliable and rugged trend reporting. Features: Micro-controller design. Large LED Display. Front Panel controls. Single or continuous chart rotation. Battery backup. 12 Volt operation. Allows use in vehicular or marine operations. Comes with 2 cartridge pens and 60 (6" dia.) assorted charts. Convenient folding handle. Fold-out support stand. Free standing or wall mount.
Extech RHT20 Humidity & Temperature Datalogger, Green/Orange, USB Humidity temperature datalogger records up to 16,000 humidity and 16,000 temperature readings with a user programmable sample rate. USB interface for easy setup and data download. Dew point indication via the included windows-compatible software. Selectable data sampling rates of 2s, 5s, 10s, 30s, 1 m, 5 m, 10 m, 30 m, 1hr, 2hr, 3hr, 6hr, 12hr and 24hr. User-programmable alarm thresholds for RH and temperature. LCD displays current temperature and humidity readings plus min/max and alarm status. Long battery life. Place or ...