Triplett 10-in-1 Environmental Meter with Air Flow, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett Model EM300 10-in-1 Environmental Meter measures Air Temperature, Humidity, Type K Temperature, Wet Bulb, Dew Point, Heat Index, Air Velocity, Air Flow, Wind Chill, and Light. Readings are displayed on the dual backlit LCD that automatically reverses when taking Light measurements. It features a concise and compact button arrangement for easy one-hand operation. The low-friction ball bearing mounted wheel design provides high accuracy and the high precision humidity sensor has a fast response time. Temperature readings are °F/°C switchable. Min/Max records highest and lowest readings. Data Hold freezes the reading on the display. Auto power off with disable conserves battery life. The built-in tripod mount can be used to free-up your hands when taking measurements over an extended amount of time. Includes Type K Temperature bead probe, (3) AAA batteries, and wrist strap. 1-year warranty.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-13/16 in |
| Height | 1-3/16 in |
Product Details
| Battery Type | AAA |
| Type | Environmental Meter |
| Number of Batteries | 3 |
| Package Quantity | 1 |
| Description | 10-in-1 Environmental Meter with Air Flow, Red |
| Manufacturers Part Number | EM300 |
| Case Included | No |
| Batteries | AAA (x3) |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |