Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB461588

MPN #: DVTH

Supco Temperature/Humidity Logger with Display DVTH

Product Description
Supco Temperature/Humidity Logger with Display

Record and INSTANTLY display trends for temperature, humidity and dew point with the DVTH. Monitor real time measurements for instant environmental conditions. When you're ready, download over 40,000 data points to your PC for further analysis. Data logging has never been this visual!

Features:
  • Text Display: Real time temperature, humidity and dew point. Logging summary, sample rate, memory used and memory left
  • Graph Display:Shows measurement trends graphically, with scrolling feature
  • Visual over and under alarm indicators for temperature and humidity
  • USB connection (cable included)
  • Compatible with WindowsTM 98SE, ME, 2000, XP and above
  • Calibration through software
Applications:
  • Refrigerators/Freezers
  • Greenhouses
  • Commercial Refrigeration Systems
  • Florists
  • Wine Storage
  • Museums
  • Medical Storage Facilities
  • Laboratories
PRICE
$315.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth3.05 in
Height1-1/2 in
Weight7 oz

Product Details

Battery TypeAA
Operating Temperature Range15°F to 150°F (-10°C to 65°C)
Humidity Range0 Percent to 99 Percent RH Non-Condensing
Resolution0.01 Percent RH Humidity, 0.01°F Temperature
Power Source3 AA Alkaline or Lithium Batteries
Number of Batteries3
Storage Temperature Range-5°F to 160°F (-20°C to 70°C)
DescriptionMeasure and logs temperature,humidity and dew point. In HVACR systems, coolers,
Package Quantity1
Manufacturers Part NumberDVTH
BatteriesAA (x3)
Temperature Accuracy±1°F (0.5°C)
BrandSupco