Flex Super Charger, 550W
Write a Review
|
Questions & Answers (0)
Product Description
Watt for watt, Flex 24V chargers are up to 51% faster than the competition. With a built-in intelligent processor, the only dual fan cooling in the industry, and more wattage in the standard charger, Flex batteries spend less time on the sidelines and more time on the job.
PRICE
$235.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 5-1/8 in |
| Height | 11-13/16 in |
Product Details
| Type | Charger |
| Voltage | 24 V |
| Package Quantity | 1 |
| Manufacturers Part Number | FX0431-Z |
| Amperage | 18 A |
| For Use With | FLEX 24V batteries,chargers and tools |
| Brand | FLEX |