Features:
- Up to 1,725 blows per minute
- Alloyed steel barrel and heat-treated piston for longer life
- Built-in power regulator and trigger control
Weights & Dimensions
| Length | 8-1/2 |
| Stroke Length | 4 in |
| Bore | 9/16 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Blows per Minute | 1725 BPM |
| Type | Air Hammer |
| CFM | 11 CFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Air Hammer |
| Pressure | 90 psi |
| Description | Air Hammer Round Shank |
| Manufacturers Part Number | 132 |
| PSI | 90 psi |
| BPM | 1725 |
| Brand | Ingersoll Rand |