Reclosable Stand Up Pouches W/ Write On Strip, 1 Qt., 7"W x 8"L, 1.75 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These reclosable bags are made of low density polyethylene (LDPE) for long-lasting durability. They feature an easy-to-use zipper-type closure to keep food fresh and a write-on white area for labeling contents. The standup pouch is easy to fill and store. The package quantity is 500. Bags open along the width.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Depth | 4 in |
| Bottom Gusset | 4 in |
| Thickness | 1.75 |
| Gauge | 1.75 mil |
Product Details
| Type | Stand Up Pouch |
| Color | Clear |
| Capacity | Quart oz |
| Description | Quart size Standup Bag with Write-On Strips |
| Package Quantity | 500 |
| Manufacturers Part Number | F20708QPH |
| Freezer Safe | No |
| Stated Cube | 0.25 |
| Brand | LK |