Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Loctite

Model # :WBB1613401

MPN #: 1710908

Loctite® Super Glue 3-Pack, 3g, Clear

Product Description
Proven superior performance over ordinary super glues. Works faster and holds stronger than ordinary instant adhesives thanks to a patented additive. Liquid formula can be used on a variety of porous and non-porous surfaces, and for close-fitting repairs. Convenient, reusable 3-pack allows for fast repairs anywhere. Adhesive Type: Super Glue Liquid; Color Dried: Clear; Color on Application: Clear; Capacity (Volume): 3 g.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$10.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3 g

Product Details

TypeGlue
Glue TypeSuper Glue
Package Quantity3/Pack
DescriptionSuper Glue 3-Pack
ColorClear
Manufacturers Part Number1710908
BrandLoctite