Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Loctite

Model # :WBB1613468

MPN #: 1255800

Loctite® Super Glue Gel, .07 oz. Tube, 2/pack

Product Description
No-run, no mess gel formula is ideal for vertical applications and small gaps. Holds stronger and works faster than ordinary adhesives. Recommended for small repairs, leather, cork, wood, fabric, metal and more. Re-sealable tubes. Adhesive Type: Super Glue Gel; Color Dried: Clear; Color on Application: Clear; Capacity (Volume): .07 oz.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$11.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size.07 oz

Product Details

TypeGlue
Glue TypeSuper Glue
Package Quantity2/Pack
DescriptionSuper Glue Gel
ColorClear
Manufacturers Part Number1255800
BrandLoctite