Super Lube Anti-Corrosion & Connector Gel, 3 oz. Tube - 82003 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
3 oz tube Anti-Corrosion & Connector Gel
Super Lube® Anti-Corrosion Gel is a specially formulated high molecular weight connector gel used as a dielectric compound and as a corrosion inhibitor. It is an effective dielectric compound and corrosion inhibitor for plugs and connectors, electrical terminals, electrical fittings, spark plugs and coil connectors. It is a superior oxidation barrier.3 oz tube Anti-Corrosion & Connector Gel Note: Should not be used as a lubricant.
Super Lube® Anti-Corrosion Gel is a specially formulated high molecular weight connector gel used as a dielectric compound and as a corrosion inhibitor. It is an effective dielectric compound and corrosion inhibitor for plugs and connectors, electrical terminals, electrical fittings, spark plugs and coil connectors. It is a superior oxidation barrier.3 oz tube Anti-Corrosion & Connector Gel Note: Should not be used as a lubricant.
PRICE
$173.88 Sold in packages of 12 / $14.49 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3OZ |
Product Details
| Manufacturers Part Number | 82003 |
| Size Type | Tube |
| Package Quantity | 12 |
| Description | Anti-Corrosion/Connector Gel |
| Brand | SuperLube |