NoTrax® T18 Superflow Anti Fatigue Drainage Mat 5/8" Thick 3' x 5' Red
|
Questions & Answers (0)
Product Description
This Rubber Anti-Fatigue General Purpose Drainage Mat is for use in heavy-duty applications for grease and oil protection. Reversible for extended life. Molded-in beveled edges to reduce trip hazards and allow for cart traffic. Lightweight for easy handling and cleaning. Drainage system removes liquid and debris from worker platform. Red finish. 5/8" thickness. 60"L x 36"W overall.
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Weight | 17 lbs |
| Thickness | 5/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Red |
| Surface Material | Rubber |
| Series | Superflow |
| Border Color Family | Red |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | Yes |
| Modular | No |
| Material | Rubber |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | T18S0035RD |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Food Processing, Kitchen |