NoTrax® Cushion-Dek Drainage Mat 7/16" Thick 3' x 30' Black
Write a Review
|
Questions & Answers (0)
Product Description
Drainage Mat Chemical Resistant
Made with 7/16" thick solid PVC for long lasting durability. Slotted perforations allow liquids to safely drain from work surface. Studded bottom surface provides fatigue relief and facilitates draining. For Cut Length Mats, price is per linear foot. Thickness is 7/16". Color is Black. Size is 360" L x 24" W.
Made with 7/16" thick solid PVC for long lasting durability. Slotted perforations allow liquids to safely drain from work surface. Studded bottom surface provides fatigue relief and facilitates draining. For Cut Length Mats, price is per linear foot. Thickness is 7/16". Color is Black. Size is 360" L x 24" W.
PRICE
$1,109.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 3 ft |
| Weight | 108 lbs |
| Thickness | 7/16 in |
Product Details
| Type | Roll |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Vinyl |
| Series | Cushion-Dek |
| Border Color Family | Black |
| Backing Material | Vinyl |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Material | Vinyl |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | 420R0036BL |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |