Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :T9FB3239796

MPN #: 2756-3538SS

Milton® Stainless Steel Retractable Air Hose Reel, 1/2" x 35'L EPDM Hose with 3/8" NPT, 300 PSI

Product Description
Milton® is expanding its hose reel portfolio to include stainless steel reels. Milton®s Industrial (Grade 304) stainless steel hose reels are ideal for harsh environment applications, such as food/beverage processing, pre-rinse, wash down, chemical transfer, and industrial solvent handling. Designed and built compact to fit into the smallest of spaces, these reels feature retractable capabilities, nylon drag and abrasion resistant rollers, and four-hole mounting support for ease of use and durability, while it can be locked to any desired position. Equipped with our superior and durable designed, 1/2" ID x 3/8" NPT - 35 ft. EPDM rubber air hose which provides excellent resistance to heat, cold, weather, and ozone and offer mild resistance to chemicals. PSI rating is 300.

Features:
  • Superior Corrosion Resistance Stainless Steel: Reels are made with durable SS304 (Grade 304) stainless steel has excellent corrosion resistance in a wide variety of environments and when in contact with different corrosive media. Coated with an electro-polish finish to protect it from contamination
  • Heavy-duty EPDM Rubber Hose: EPDM rubber hose offers excellent UV and Ozone resistance, flexible in cold climates, and can handle fine oil-misted compressed air. Ideal fit for outdoor applications. Reinforced with dual textile plies adding durability and long lasting hose option for industrial, agriculture, and supply services
  • Multi-Positional Guide Arm: Heavy-duty reinforced steel stamped guide arms permit wall, floor, ceiling, pit or truck mounting provides more support, resists twisting and eliminates dangerous trip hazard of the hose. Also equipped with a retractable hose capability that rewinds hose automatically
  • Stress-Free Swivel Inlet: Swivel inlet combines the highest grade seal design and materials with bearing areas to insure maximum service life. Eliminates hose from binding up or kinking providing a more fluid air flow
  • Retractable Hose Capability: Our hose reels are fitted with a retractable hose capability that rewinds automatically. Equipped with a ratchet to stop the hose from rewinding every time you let go. You can pull out the length you need and it will stop there until you want to put it away
  • Rollers: Nylon rollers are fitted to the guide arms to give a smooth glide back and to prevent hose drag and abrasion


PRICE
$759.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4
Width7-1/4 in
Height20-1/8 in
Weight53 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length35 ft
Reel Hose Length Capacity35 ft

Product Details

TypeRetractable Hose Reel
ColorSilver
For Use WithAir
Drive/Return TypeSpring Return
MaterialStainless Steel
Manufacturers Part Number2756-3538SS
Inlet3/8
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialRubber
BrandMilton

Warranty

Warranty2 yr