Milwaukee Dual Wheel Steel Dump Cart, 10 Cu. Ft., 750 lb. Cap., Black
Write a Review
|
Questions & Answers (0)
Product Description
The 750 lb Steel Dump Cart is a rugged and reliable hauling solution for landscaping, yard work, and material handling. Its sturdy 18-gauge steel bed offers a generous 10 cu ft. capacity to transport soil, mulch, gravel, firewood, and more with confidence. Equipped with pneumatic wheels, this cart glides smoothly over uneven terrain, while the removable tailgate and convenient foot-latch dump release make unloading quick and effortless. A spring-loaded hitch allows easy attachment to lawn tractors or ATVs, turning tough hauling jobs into everyday tasks. Built for durability and practical use, this dump cart is a versatile companion for homeowners and professionals alike. Country of Origin USA
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-13/16 in |
| Height | 29-13/16 in |
| Weight Capacity | 750 lbs |
| Wheel Diameter | 16 in |
Product Details
| Wheel Material | Rubber |
| Type | Dump Cart |
| Color | Black |
| Wheel Type | (2) Pneumatic |
| Style | Dual Wheel |
| Capacity | 10 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LDT1002BM |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |