Milwaukee Dual Wheel Steel Dump Cart, 7 Cu. Ft., 500 lb. Cap., Black
Write a Review
|
Questions & Answers (0)
Product Description
The Precision Products 500 lb Steel Dump Cart features a fully welded steel bed and durable powder-coated finish. The spacious tub holds 7 cu. ft. level (up to 10 cu. ft. heaped), making it ideal for hauling mulch, soil, gravel, firewood, yard debris, and more. A smooth, controlled dump mechanism makes unloading fast and simple, while the removable tailgate helps with larger or bulky loads. Large pneumatic tires roll easily over uneven terrain for stable performance on grass, gravel, and jobsite surfaces. Tow it behind a riding mower, ATV, or tractor to take the strain off your back and speed up every project.
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Height | 25-3/4 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 13 in |
Product Details
| Wheel Material | Rubber |
| Type | Dump Cart |
| Color | Black |
| Wheel Type | (2) Pneumatic |
| Style | Dual Wheel |
| Capacity | 7 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LC700BM |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |