Slip Plate 33215 - SLIP Plate® #3, 1 Gallon Can (Pack of 4)
Write a Review
|
Questions & Answers (0)
Product Description
Fast drying, graphite film coating . Can be sprayed using conventional spray equipment. Reduces wear, and sliding friction problems. Will not attract and trap dust, dirt or grit. Extreme temperature environments do not affect performance. SLIP Plate® No. 3 provides lasting protection from rain, snow, and mud, helping to reduce the development of rust and corrosion. Common applications are: grain wagons, dump trucks, gravity bins, corn picker heads, dust collectors, augers, chutes and slides. SLIP Plate® products cannot be shipped via air transportation.
PRICE
$739.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 33.4 lbs |
| Size | 1 gal |
Product Details
| Lubricant Type | Graphite |
| Size Type | Can |
| Package Quantity | 4 |
| Description | SLIP Plate® #3 |
| Manufacturers Part Number | 45536 |
| Brand | Slip Plate |