Superior Heavy-Duty Portable Gate - 7' to 12' Openings
|
Questions & Answers (0)
Product Description
This Pressure Fit Gate is the perfect solution for traffic containment in schools, malls, recreation centers, factories, hospitals, museums and more. Heavy duty security gates are made to last using heavy gauge steel with a plated finish. Moves easily on heavy duty swivel casters. Pressure Fit Gates feature extendable locking bars that allow adjustable placement between walls, hallways and other vertical surfaces. Easily expand the gate until ends touch both surfaces, lower the male lock channel until it rests on the carriage channel with the guides and locking bracket. Then lower the female lock channel until it rests with the male channel with pin. Raise both until pin engages and apply moderate pressure to lock into place. Locking bar is padlockable for security (lock sold separately). For use with 7' to 12' openings. Two or more gates can be joined together for large expanse. 2 Year Limited Warranty.
PRICE
$2,179.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Height | 6-9/16 ft |
| Weight | 254 lbs |
| Folded Width | 30 in |
| Gauge | 12 |
| Expanded Length | 144 in |
| Expanded Height | 78-1/2 in |
| Folded Height | 78-1/2 in |
| Retracted Width | 30 in |
Product Details
| Assembly Required | Yes |
| Mounting Location | Universal |
| Material | Steel |
| Manufacturers Part Number | P601-12 |
| Brand | Hallowell |
| Number of Panels | 1 |
| Type | With Casters |
| Fillable Base | No |
| Color | Gray |
| Folding Gate Type | Portable Gate |
| Caster Type | Swivel |
| Finish | Powder Coat |
| Package Quantity | 1 |
| Number of Casters | 10 |
| Number of Axles | 5 (10 of 2-1/2" Swivel Casters) |
Warranty
| Warranty | 2 yr |