- Easily take this rollator in and out of the car or storage thanks to a lightweight design and a folding frame
- Height-adjustable arms and legs for a perfect fit; accommodates users 4'11" to 6'4" (147 to 188 cm)
- Weight capacity of 250 lb. (113 kg) for aluminum models; 350 lb. (158 kg) for steel models
- Wheels are 6" (15 cm); distance between handles is 17" (43 cm); seat height is 18"-23" (46-58 cm); overall height is 29"-36" (74-91 cm)
Medline Superlight Aluminum Rollator w/ 6" Casters, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 |
| Weight | 11 lbs |
Product Details
| Manufacturers Part Number | MDS86825SLBLK |
| Color | Black |
| Brand | Medline |