The Dynarex DynaGo Duo Rollator is both a durable rollator and a convenient transport chair in one unique combination design. The rollator walker comes with large, locking wheels for added safety over a variety of terrains. The DynaGo Duo is designed to provide independence to individuals with limited mobility, with the added benefits and comfort of transport chair functionality. The Dynarex DynaGo Duo Rollator is a stand-up rollator that doubles as a sit-down transport chair. The sleek aluminum frame features height adjustable handles and provides support without sacrificing stability or sturdiness. A padded seat back and fold-down footrests provide users with maximum comfort while in transport chair mode. The superior braking system provides added safety and reliability. Ideal for use in a variety of homecare environments.
Features:- Functions as a stand-up walker and sit-down transport chair
- Ergonomic, height-adjustable handles
- Padded seat flips up to under-seat storage pouch
- Padded backrest can be removed or used as a push handle
- Weight capacity 300 lb.
- Compare Dynarex DynaGo Duo Rollator to RLATBG by Probasic
- Limited Lifetime Warranty