Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122924

MPN #: 10201BK

Dynarex DynaGo™ Quad 6 Rollator, Black

Product Description
Dynarex DynaGo Quad rollators feature a durable 4-wheel design that provides users with independence and comfort. They have an ergonomic design to accommodate patient mobility needs and come with either 6" or 7.5" wheels. Ideal for use in hospitals, medical facilities, long-term care residences, and homecare environments. The Dynarex DynaGo Quad 6 is a black, 4-wheel rollator that provides independence and comfort to individuals with limited mobility. The ergonomic design allows patients to effortlessly maneuver through narrow spaces and over uneven surfaces, both indoors and out.

Features:
  • Lightweight aluminum frame with 6" non-marking wheels
  • Equipped with lock-wheels and a deluxe braking system
  • Tool-free, removable, padded, and curved backrest
  • Ergonomic, height-adjustable handles
  • Flip up padded seat opens to storage pouch
  • Easily folds for convenient transport and storage
  • DynaGo Quad 6 available in Red, Black, Blue, & Pink (10201RD, BK, BL, PK)
  • Compare Dynarex DynaGo Quad 6 to R726RD Aluminum Rollator™ by Drive DeVilbiss Healthcare
  • Limited Lifetime Warranty


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/2 in
Width24-1/8 in
Height30-3/8 in
Weight Capacity300

Product Details

MaterialAluminum
Package Quantity1
ColorBlack
Frame MaterialAluminum
BrandDynarex