Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Regency

Model # :WBB3195402

MPN #: 7702BE

Regency Supernova Tablet Arm Loveseat, 56"W x 29"D x 33"H, Navy Blue

Product Description
The Supernova Loveseat is just what you have been looking for. The loveseat features two cup holders built in to each of the two plush side arms and can double as a pencil, smartphone or glasses holder. Finished in an attractive Navy Blue Vinyl it is sure to match any interior space. The Supernova is perfect for both independent and collaborative learning environments as well as waiting rooms, reception areas, lounges or entryways. It is designed to complement the Nova Lounge Chair, but looks great on its own. The Supernova is backed by a 5-Year limited manufacturer's warranty on chair base and frame, 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Features:
  • Seat Height: 18" from floor, Seat Dimensions: 45"W x 19"D
  • Modern lounge loveseat is perfect for common areas, waiting rooms and more
  • Upholstered in a durable Navy Blue vinyl that is soft to the touch and wipes clean easily


PROMOTIONAL PRICE
$1,365.00

was $1705.00
Save $340.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth29 in
Height33 in
Weight Capacity550 lbs
Weight86 lbs
Seat Width45 in
Seat Depth19 in
Seat Height18 in
BaseCasters
Back Width45 in
Back Height16 in

Product Details

Assembly RequiredYes
Frame Color FamilyNavy Blue
Arm TypeFixed
Manufacturers Part Number7702BE
CollectionSupernova
BrandRegency
TypeTablet Arm Loveseat
CastersYes
Number of Seats2
Seat Color FamilyNavy Blue
Package Quantity1
DescriptionLoveseat
Frame MaterialWood
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty5 Years Chair Base & Frame/2 Years Chair Mechanisms & Upholstery yr

Compliance & Certifications

CertificationsBIFMA Compliant, CAL 117