Allegro 9249-02 Supplied Air Shield & Black Welding Helmet, Deluxe, 2 Workers, 50' Hose & #10 Lens
Write a Review
|
Questions & Answers (0)
Product Description
This Supplied Air Shield System includes two shields and welding helmets, a 1 1/2 hp hp ambient air pump and 50 feet of breathing hose. Used by foundries, mines, refineries, auto manufacturers, metalworking, chemical and aluminum plants.
PRICE
$7,449.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 136 lbs |
| Hose Length | 50 ft |
Product Details
| Type | Supplied Air System |
| CFM | 0-20 CFM CFM |
| Power Requirements | 115V/230V AC Single Phase, 12.4 A / 6.2 A |
| Horsepower | 1-1/2 HP HP |
| People Served | 2 |
| Includes | 2 Shields, 1 Ambient Air Pump, 2 50' Airline Hoses |
| Material | ABS, Polycarbonate, Steel, PVC |
| Description | Deluxe Supplier Air Shield/Helmet System |
| Package Quantity | 1 |
| Manufacturers Part Number | 9249-02 |
| PSI | 2-12 PSI Working, 15 PSI Max psi |
| Couplers | OBAC |
| Brand | Allegro Industries |
Compliance & Certifications
| Certifications | NIOSH Approved |