Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Biotech Supply

Model # :WBB2395844

MPN #: ABS-DDL1-18

American Biotech Supply Single Probe Temperature Monitoring Device with USB Transfer

Product Description
Meets CDC guidelines and has data logging for VFC compliance. This digital data logger features a detachable single probe, visual and audible alarms, a F°/C° switchable readout and comes with a 3-year certificate of calibration. Up to 3 years of data can be stored (30 minute intervals) and is downloadable via USB drive (not included).

Features:
  • USB Digital Data Logger (DDL), complied to the current CDC vaccine storage monitor guidelines
  • 3 years certification of calibration
  • "buffered" probe in the product simulated solution
  • °F/°C Switchable Readout
  • Min/Max historical temp point
  • Detachable Single Probe
  • High and Low Temp Alarm
  • Visual Alarm
  • Audible Alarm
  • Operation Temp Range: -50 to 60°C (-58 to 140°F)
  • Accuracy of +/-0 .25° C
  • Readout resolution: 0.01
  • Low-Battery Indicator
  • Temp Data downloaded via USB drive (not included)
  • User programmable Logging Interval (recommend no less than every 30 mins)
  • Store up to 3 years of data (30-minute intervals)
This digital data logger is compatible with ABS refrigerators and freezers.

PRICE
$299.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Depth3/4 in
Height4-1/4 in

Product Details

TypeTemperature Monitor
Operating Temperature Range-50 to 60°C (-58 to 140°F)
DescriptionSingle Probe Temperature Monitoring Device with USB Transfer
Manufacturers Part NumberABS-DDL1-18
BrandAmerican Biotech Supply

Warranty

Warranty3 Years Certificate of Calibration