Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB1953900

MPN #: FS24LMED

Accucold Compact Medical All-Freezer with Dial Thermostat, 1.4 Cu. Ft., -20°C Capable

Product Description
Summit FS24LMED Compact Medical All-Freezer with Dial Thermostat, -20°C Capable, 1.4 Cu. Ft.

Accucold by Summit Appliance offers MED series all-freezers for stabilized temperature performance to be used in medical, scientific, pharmaceutical, and laboratory institutions.

The FS24LMED is a compact all-freezer designed to reach -20°C, the ideal temperature for long-term storage of select sensitive materials. The 1.4 cu.ft. manual defrost interior offers static cooling for stable results. A removable wire shelf allows easy storage options, with a seamless interior liner to simplify cleanup. The dial thermostat is located inside. This unit has a flat door liner as recommended by the CDC.

For added temperature assurance, the FS24LMED includes a high/low temperature alarm that also includes a NIST calibrated temperature display to the nearest tenth of a degree. A hospital grade cord includes a 'green dot' plug for added safety in high traffic settings. This model comes in a white finish and includes a factory installed lock and a preinstalled probe hole for users connecting their own monitoring equipment.

In addition to the included features, the FS24LMED can be ordered with more advanced medical features, including a digital thermostat, power-out alarm, self-closing door, temperature logger, and more.

Features:
  • Compact size for easy placement above counters
  • Factory installed lock provides security you can count on
  • High temperature alarm includes external NIST calibrated temperature readout
  • Includes a hospital grade cord with a 'green dot' plug
  • -20°C capable with manual defrost operation
  • 100% CFC Free
PRICE
$1,125.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth17-5/8 in
Height19-5/8 in
Weight35 lbs
Inside Depth 113-1/4 in
Inside Height 114-3/8 in
Inside Width 113-1/2 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Body Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
CordHospital Grade Cord with Green Dot Plug
Power CordHospital Grade Cord with Green Dot Plug
ReversibleFactory Reversible
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves1
Door Color FamilyWhite
Manufacturers Part NumberFS24LMED
Number of Level Legs2
BrandAccucold
US Electrical SafetyETL
TypeMedical and Lab Freezer
Interior LightNo
Shelf TypeWire
Alarm TypeHigh/Low Temperature Alarm
ColorWhite
Amperage0.8 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -20 °C
StyleCompact/Countertop
Commercially ListedNo
Capacity1.4 ft³
Number of Doors1
Voltage115 V
DescriptionCompact Manual Defrost Medical Freezer
Thermostat TypeDial
Door StyleSwing Door
Lock IncludedSingle Key Lock

Warranty

Warranty1 Year On Parts & Labor, 5 Years On Compressor

Compliance & Certifications

CertificationsETL, cETL
Canadian Electrical SafetyETL-C
ADA CompliantNo