- Cast aluminum with cast iron and stainless steel components for long lasting durability
- SiC/Cer seal w/Viton® elastomers
- Buna-N o-rings and check valve
- Built-in check valve for fast priming to 20 feet
- Maximum solids handling 3"
- 6" NPT port size
- Delivers up to 1,000 GPM
- Digital tachometer/hourmeter installed
- Maximum temperature 180 f
- 12 volt DC electric start (battery not included)
- Easy clean-out and service features with the unique AMT patented slide mechanism
- Steel suction strainer and pipe nipple included
- Seal wash feature for extended seal life
AMT 5586-H6 6" Engine Driven Trash Pump-Skid, Honda V-Twin OHV, 1000gpm, Viton/SIC Seal, 6" In/Out
Write a Review
|
Questions & Answers (0)
Product Description
This engine driven trash pump is designed for applications requiring high volume flow and solid/debris handling capabilities. Constructed of heavy duty sand cast aluminum with cast iron and stainless steel internal parts for wear resistance and durability. Patented built-in slide mechanism features nylon and powder coated steel components that permit servicing, repairing and cleaning entire pump without removing hoses or pump components from trailer. Digital tachometer/hourmeter installed.
PRICE
$26,839.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 33 in |
| Height | 40 in |
| Weight | 725 lbs |
| Suction Head Maximum | 20 ft |
| Inlet Connection | 6 in |
| Max Diameter Solids | 3 in |
| Discharge Connection Size | 6 in |
Product Details
| Max Fluid Temperature | 180 °F |
| Max Run Time | 9 Hours min |
| Impeller Material | Stainless Steel |
| Material | Cast Aluminum |
| Discharge Connection Type | MNPT |
| Manufacturers Part Number | 5586-H6 |
| Brand | AMT |
| Type | Trash Pump |
| Horsepower | 11 - 50 HP |
| Fuel Tank Capacity | 20 gal |
| Gallons per Hour | 60000 gal/hr |
| Includes | Strainer |
| Engine | Honda V-Twin OHV 2 Cyl. Air Cooled |
| Fuel Type | Gasoline |
| Inlet Connection Type | NPT |
| Housing Material | Cast Aluminum |
| Starter System | Electric & Recoil |
| Shaft Seal Material | Silicone carbide |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CARB, EPA |