Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danner

Model # :WBB825391

MPN #: 6403

Danner Aqua-Supreme Aquarium Air Pump 3 Watts

Product Description
Air pumps that can be used for most popular sized aquariums, magnetically driven water pumps from 70 to 725 GPH, with models of 290 GPH and higher that can be used either submersed or in-line. Aqua-Supreme Supremely Competitive.

Features

  • Energy-Efficient Motor
  • Easy to Use
  • Quiet Operation
  • Accepts Standard Airline Tubing
PRICE
$25.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width3 in
Height2-1/2 in
Weight1 lbs
Cord Length6.0 ft
Discharge Connection Size3/16 in

Product Details

TypeAquarium Pump
ColorBlack
SeriesSupreme Oxy-Flo
Hertz60.0 Hz
Wattage3.0 W
Voltage110.0 V
DescriptionAir Pump
Package Quantity1
Manufacturers Part Number6403
Number of Outlets1
BrandDanner

Compliance & Certifications

CertificationscULus