Zep Zarathon Wet Look Floor Polish, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Zarathon - Low Odor is a high solids, Wet Look floor polish designed for ultra-high-speed (UHS) burnishing. It is an extremely durable, high solids acrylic-copolymer, metal-interlock, high gloss floor polish designed for UHS burnishing. It has been formulated with unique components to reduce objectionable odors during application.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
| Coverage | 2,000-2,500 sq.ft./gal |
Product Details
| Application Method | 3 |
| Application | Finishing |
| Percent Solids | 25 |
| Style | Durable/High Gloss |
| Scent | Mild |
| Size Type | 5 Gallon Pail |
| Description | Wet Look Floor Polish |
| Package Quantity | 1 Pail |
| Manufacturers Part Number | 113735 |
| Floor Type | Vinyl Composition Tile (VCT) |
| Dilution Ratio | RTU |
| Brand | Zep |