Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084384

MPN #: SC8036DREDP-14

Harloff SureDry 14 Scope Drying Cabinet W/ E Lock, 36"W x 24"D x 93"H, White

Product Description
The SureDry endoscope storage cabinet includes the industry best positive pressure HEPA filtered drying system. Inside air is replaced inside the cabinet 4 times per minute. Meets or exceeds joint commission, AORN, SGNA, and AAMI guidelines.

Features:
  • Fully redundant fan system
  • Industries only unit with 3 intake and 2 exhaust fans
  • Fan run time is fully adjustable and activated each time cabinet is closed
  • HEPA filter removes 99.7% of particulates, .03 Microns
  • Holds 16, 14, 12 or 8 scopes with secure adjustable mounting system
  • Replaceable HEPA Filter system without removal of scopes
  • Medical grade electrical system
  • Tempered glass double doors
  • Multiple locking options available including badge entry
  • Removable drip tray
  • Cabinets are delivered fully assembled
  • Harloffs Industry Best 12 year limited manufacturers warranty
  • Made in USA
Accessories Included
  • Simple "Plug and Play" upgradeable with Dri-Scope Aid®, industry leading internal lumen drying system
Optional Accessories
  • Brighten your cabinet with fully dimmable overhead LED lighting which triggers on door open/close
Overall Cart Dimensions
  • 93"H x 36"W x 24"D (236.2 cm x 91.4 cm x 61 cm)
  • Weight: 337 lbs (153 kg)
  • Approximate shipping dims: 97" H x 50" W x 33" D (246.4 cm x 127 cm x 83.8 cm)
  • Approximate shipping weight: 492 lbs (223 kg)


PRICE
$9,799.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height93 in
Weight337 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Lock
TypeScope Drying Cabinet
Number of Adjustable Shelves0
ColorWhite
Door TypeGlass
MaterialStainless Steel
DescriptionSureDry 14 Scope Drying Cabinet
Manufacturers Part NumberSC8036DREDP-14
Number of Fixed Shelves1
Base TypeFrame
BrandHarloff

Warranty

Warranty12 Limited