Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3083733

MPN #: SCSS8044DREDP

Harloff SureDry High Volume 16 Scope Drying Cabinet W/ E Lock, 44"W x 24"D x 93"H, Silver

Product Description
This stainless steel scope cabinet features a positive pressure fully redundant HEPA filtered fan system with three intake and two exhaust fans, which meets AAMI and AORN guidelines for positive pressure and also ensures forced drying and equal levels across each and every scope across it's full length. This high volume stainless steel scope cabinet is the industries most spacious scope cabinet, and can be set up in 16-scope or 8-scope formats for easy hanging and retrieval of all scope types. This scope cabinet is made in the USA of stainless steel, commonly used in the manufacturing of medical devices due to its rust and corrosion resistance, anti-bacterial properties and ease of cleaning and sterilization. Each cabinet features top loading HEPA filters that can be replaced without opening the cabinet, easy to clean surfaces and drip tray, a twelve year manufacturers warranty and optional overhead LED lighting. The SureDry stainless steel scope cabinet includes the industry best positive pressure HEPA filtered drying system. Inside air is replaced inside the cabinet 4 times per minute. Meets or exceeds Joint Commission, AORN, SGNA, and AAMI guidelines.

Features:
  • Industries most spacious scope cabinet allows for easy hanging and retrieval of all scope types
  • Meets or exceeds Joint commission, AORN, SGNA, and AAMI guidelines
  • Positive pressure fully redundant fan system
  • Industries only unit with 3 intake and 2 exhaust fans
  • Fan run time is fully adjustable and activated each time cabinet is closed
  • HEPA filter removes 99.7% of particulates, .03 Microns
  • Industry first replaceable HEPA Filter system without removal of scopes
  • Holds 16 scopes with secure adjustable mounting system
  • Medical grade electrical system
  • Tempered glass double doors
  • Key lock with two keys
  • Multiple other locking options are available, including badge entry
  • Easy to clean removable drip tray
  • Scope cabinets are delivered fully assembled
  • 12-year manufacturer's warranty, 1-year limited warranty on any bought-out parts
  • Made in USA
Optional Accessories
  • Simple "Plug and Play" upgradeable with Dri-Scope Aid®, industry leading internal lumen drying system
  • Brighten your cabinet with fully dimmable overhead LED lighting which triggers on door open/close
Overall Cart Dimensions
  • 93" H x 44" W x 24" D (236.2 cm x 111.8 cm x 61 cm)
  • Weight: 334 lbs (151.5 kg)
  • Approximate shipping dims: 96" H x 50" W x 33" D (243.8 cm x 127 cm x 83.8 cm)
  • Approximate shipping weight: 434 lbs (197 kg)


PRICE
$15,089.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width44 in
Depth24 in
Height93 in

Product Details

Assembly RequiredNo
Lock TypeElectronic Lock
TypeScope Drying Cabinet
Number of Adjustable Shelves0
ColorSilver
Door TypeGlass
MaterialStainless Steel
DescriptionSureDry High Volume 16 Scope Drying Cabinet
Manufacturers Part NumberSCSS8044DREDP
Number of Fixed Shelves1
Base TypeFrame
BrandHarloff

Warranty

Warranty12 Limited