Stick Welding Electrodes
Brand
Length
Height
Type
Price
Related Products
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label. Features: Required shielding gas: Argon/CO2 Recommended polarity: DCEP reverse polarity Diameter: .030" Weight: 33 lbs. (14.97 kilograms (kg)) Tensile strength: 70,000 pounds of force per square inch (PSI) Warranty: 30 Days Dependable ...
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label. Specification: Required Shielding Gas: Argon/CO2 Recommended Polarity: DCEP Reverse Polarity Weight: 2 lbs. (.907 kg) Diameter (Inches): .035" (.889 millimeters) Tensile Strength (PSI): 70,000 Dependable All position copper coated ...
Powerweld® ER70S-6 MIG welding wire. AWS A5.18 Copper coated .035" diameter x 44lb spool. Powerweld® ER70S-6 wire contains high levels of manganese and silicon for stronger deoxidizing power where stringent cleaning procedures are not possible. This wire has been designed to provide X-ray quality porosity-free welds and the highest tensile strength (as welded) of the plain carbon steel wires. The high silicon content increases the fluidity of the weld pool, creating a smoother bead appearance and resulting in minimal post-weld grinding. ER70S-6 is excellent where poor fit-ups or rusty and ...
ER308 stainless steel MIG (GMAW) welding wire consists of 20% chromium and 10% nickel. Welds type 301, 302, 304, 308, 321 and 347 Stainless Steel. Applications include the food and beverage industry, maintenance and repair. Blue color coding on label. Features: Required shielding gas: Argon or Argon/CO2 Recommended polarity: DCEP reverse Diameter: .030" Weight: 2 lbs. (.907 kilograms (kg)) Tensile strength: 120,000 pounds of force per square inch (PSI) Warranty: 30 Days
Low fuming bare brass brazing rod. Balanced zinc and copper alloy. Features excellent ductility and is smooth flowing. Excellent for brazing sheet metal, pipes, fenders, water tanks and many cast iron applications. Requires flux. Yellow color coded. Features: Tensile Strength: 63,000 PSI Melting Point: 1,620° F (882° C) Diameter: 1/8 inch Length: 36 inch Weight: 5 Lbs. (2.27 Kg) Warranty: 30 Days