Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Specialties

Model # :WBB201883

MPN #: 10-0473-A

ASI® Surface Mounted End Stall Sanitary Napkin Disposal - 10-0473-A

Product Description
SANITARY NAPKIN DISPOSALS
Conveniently Dispose Of Sanitary Napkins And Tampons With These Units.


Sanitary napkin disposals offer a 1.5 gallon capacity for dry, solid waste. Doors and cabinet are made of 22 gauge Type 304 stainless steel alloy. All exposed surfaces have a #4 satin finish. Doors feature an international graphic symbol for waste disposal. Surface Mounted End Stall Sanitary Napkin Disposal has a door with a full length 3/16" dia. stainless steel piano hinge that is spring loaded for automatic closing. Includes removable waste container with safety-edged finger grip.

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth4 in
Height15-1/4 in

Product Details

StyleSingle Sided
TypeSanitary Receptacle
Mounting LocationWall, Surface Mount
Capacity1-1/2 Gallon
MaterialStainless Steel
Package Quantity1
ColorStainless
Manufacturers Part Number10-0473-A
BrandAmerican Specialties