Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786365

MPN #: 53961

TrippNT® Suture Wall Cubby with 4 Clear Horizontal Dividers, 5"W x 1/2"D x 2"H

Product Description
The TrippNT® 53961 Suture Wall Cubby 4 Clear Horizontal Dividers are designed for the TrippNT® 50490 Suture Cubby. Made from durable acrylic, they organize and separate suture boxes, ensuring visibility, easy access, and efficient inventory management.

Features:
  • For use with TrippNT® 50490 Wall Mounted Medical Suture Cubby to organize and separate suture boxes
  • Includes 4 clear horizontal dividers for efficient box separation and easy access
  • Helps streamline inventory management by preventing clutter and ensuring visible, organized storage
  • Made from durable, high-quality Acrylic for long-lasting use


PRICE
$22.50

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth1/2 in
Height2 in
Size5"W x 1/2"D x 2"H

Product Details

TypeSuture Wall Cubby
Package Quantity1
ColorClear
Manufacturers Part Number53961
BrandTrippNT