Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2343308

MPN #: AJC-PS-ATX12-520112

AJC Battery Suzuki LT-F250 Ozark 250CC ATV Battery (2002-2016), 10 Amps, 12V, B Terminals

Product Description
Description:

  • AJC® replacement compatible with Suzuki LT-F250 Ozark 250CC ATV Battery (2002-2016)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Suzuki.

Specifications:

  • Voltage: 12V
  • Capacity: 10Ah
  • Cold Cranking Amps: 185
  • Polarity: +/-
  • Terminal: B
  • Dimensions: L 5.9 x W 3.4 x H 5.2 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX12 replaces
  • APTX12
  • APTX12-BS
  • CTX12
  • CT12A-BS
  • CTX12-BS
  • EB12-4
  • ES-TX12
  • ES12BS
  • ETX12
  • GTX12-12B
  • GTX12-BS
  • M7RH2S
  • M3RH2S
  • PTX12
  • PTX12-BS
  • SC12BS
  • SC12FA
  • SC12AFA
  • STX12-BS
  • YTX12-BS
  • YTX12
  • YT12A-BS
  • Plus many other powersports battery models


PRICE
$53.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width3.4 in
Height5.2 in
Weight8 lbs

Product Details

TypeAGM
Amperage10 A
For Use WithSuzuki LT-F250 Ozark 250CC (2002-2016)
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-ATX12-520112
Compatible Part/Model NumberAJC-PS-ATX12-520112
BrandAJC Battery

Warranty

Warranty1 yr