JET SWG-272VS, 2 x 72 Variable Speed Square Wheel Belt Grinder 115V 1Ph
Write a Review
|
Questions & Answers (0)
Product Description
The JET Square Wheel Grinder is a belt grinder that uses a flat platen and idler wheels at each end to achieve a long, flat grinding surface. This innovative design permits grinding on the front wheel, which is square to the work and not crowned. The JET Square Wheel Grinder will grind, deburr and chamfer with equal proficiency both internal/external on parts. large or small. We have added a dust port to help keep your shop clean and sparks and debris away from the operator. Flat & Angular Stock: Platen setting is the perfect angle for high speed, precision flat and level grinding. Steel frame and platen provides heavy duty construction. Strong cast iron head casting. Aluminum casted drive wheel for years of use. Totally enclosed fan cooled Inverter motor. Fully guarded on all grinding surfaces. Adjustable Dust port with high dust collection efficiency and drive sparks away from the Operator. Toggle on/off switch with safety cover. Speed changes made easy with touch of a button on the SWG-272VS. LED readout shows the speed, with preset points of Low 2000, Medium 4600 & High 6000 speeds.
PRICE
$3,035.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 8 in |
| Net Weight | 131 lbs |
| Belt Size (L x W) | 72 x 2 in |
| Size | 2 x 72 in |
Product Details
| Horsepower | 1 HP |
| Voltage | 115, 230 V |
| Phase | 1 |
| Description | Variable Speed Square Wheel Belt Grinder |
| Manufacturers Part Number | JT9-577405 |
| Amperage | 4.6, 2.3 A |
| No Load Speed | 2000-6200 SFPM |
| Brand | JET |