Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0231029

MPN #: JT9-577103

JET JT9-577103 Model JBG-10A 1-1/2HP 1-Phase 115V 10" Shop Bench Grinder

Product Description

For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results

Features:

  • UL listed
  • Totally enclosed pre-lubricated ball bearings
  • Rubber mounts prevent movement
  • Heavy-duty guarded toggle switch
  • Cast iron wheel guards and dust vents
  • One-piece quick adjusting spark guards
  • Large eye shields with quick adjustment
  • Fine and coarse vitrified grinding wheels included
  • Fine and coarse vitrified grinding wheels included
PRICE
$859.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter (Dia. x W)10 x 1 in
Size10 in
Shaft Diameter1 in

Product Details

Horsepower1-1/2 HP
Amperage10 A
No Load Speed1,725 RPM
Wheel Grits24/46
Voltage115 V
Motor1-1/2 HP 115V 1Ph
Phase1
DescriptionBench Grinder
Manufacturers Part NumberJT9-577103
BrandJET

Warranty

Warranty2 yr